Alexander Binzel M315T-3545M
Alexander Binzel
M315T-3545M
MIG Welding Gun, Input Current: 300 (Mixed Gas)A, 350 (CO2)A, Cable Length: 15ft, Duty Cycle: 60%
MI ITEM #04274930
MFR #M315T-3545M
Quote Required
This product requires a Quote Request
MIG Welding Gun, Input Current: 300 (Mixed Gas)A, 350 (CO2)A, Cable Length: 15ft, Duty Cycle: 60%
MI ITEM #04274930
MFR #M315T-3545M
Alexander Binzel M315T-3545M
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIG Welding Gun, Input Current: 300 (Mixed Gas)A, 350 (CO2)A, Cable Length: 15ft, Duty Cycle: 60%
MI ITEM #04274930
MFR #M315T-3545M

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
M315T-3545M GUN MIG 350 AMP 15'
  • Modular torch design offers unmatched stocking options, and is easily reconfigured in the field
  • Tight tolerance interface, direct crimped torch body, and high torque neck locking screw enables optimal current transfer
  • Full 360° positionable, removable, and interchangeable swan necks
  • Long life high quality nickel plated nozzles
  • Armor plated one-piece swan necks with hi-temperature rubber covering reduces torch damage and provides operator comfort
  • Swan neck O-ring provides improved gas seal
  • Coarse threaded tip holders reduce chance of cross-threading
  • New direct crimped style power cable provides improved gas delivery and cooling
  • Process: GMAW
  • Cooling: air cooled
  • Cable length: 15'
  • Duty cycle: 60%
  • Cable length: 15’

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data