1-800-526-9328Support Center
Motion
100-FL-AR-60-580 191AR-60 REG FLWMTR TIG

Flame Tech
100-FL-AR-60-580 191AR-60 REG FLWMTR TIG

100-FL-AR-60-580 191AR-60 REG FLWMTR TIG
MI ITEM #04275251
MFR #100-FL-AR-60-580 191AR-60 REG FLWMTR TIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Flame Tech
100-FL-AR-60-580 191AR-60 REG FLWMTR TIG

100-FL-AR-60-580 191AR-60 REG FLWMTR TIG
MI ITEM #04275251
MFR #100-FL-AR-60-580 191AR-60 REG FLWMTR TIG

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
100-FL-AR-60-580 191AR-60 REG FLWMTR TIG
  • Economy style flowmeter and regulator in one unit
  • Preset pressure output at 50 PSI
  • Machined brass body
  • Impact-resistant polycarbonate flow tube and outer cover
  • Designed for MIG and TIG applications
  • Dual scale gage with impact-resistant polycarbonate lens

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text