1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Flame Tech
4-W
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 4–7psi, Acetylene Pressure: 10–25psi
MI ITEM #
04275263
MFR #
4-W
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Welding Equipment
Welders
Welding Products
Welding Nozzles
Flame Tech 4-W
Flame Tech
4-W
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 4–7psi, Acetylene Pressure: 10–25psi
MI ITEM #
04275263
MFR #
4-W
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Tech
4-W
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 4–7psi, Acetylene Pressure: 10–25psi
MI ITEM #
04275263
MFR #
4-W
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
4-W /4-T-4 NOZZLE WELDING SZ4 F/300 SER
Individual spiral mixers provide optimum flame characteristics
Brass coupling nut with built-in snap ring protects cone end
Double O-ring seal provides gas-tight connection without wrench
One piece copper elbow tip, long cone flame
General-purpose welding and pre-heating
For use with Flame Tech® VTHH-21 heavy duty torch handle or Victor® HD handle
Show More
Specifications
Acetylene Pressure
10–25 psi, 10–25 psi
Drill Size
49 (.073) 5–10, 49 (.073) 5–10
Gas Type
Acetylene, Acetylene, Oxygen, Oxygen
Metal Thickness
3/16–1/4 in, 3/16–1/4 in
Oxygen Pressure
4–7 psi, 4–7 psi
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data