Flame Tech 6-W
Flame Tech
6-W
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 6–9psi, Acetylene Pressure: 25–45psi
MI ITEM #04275265
MFR #6-W
Quote Required
This product requires a Quote Request
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 6–9psi, Acetylene Pressure: 25–45psi
MI ITEM #04275265
MFR #6-W
Flame Tech 6-W
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 6–9psi, Acetylene Pressure: 25–45psi
MI ITEM #04275265
MFR #6-W

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6-W NOZZLE WELDING SZ 6 F/ 300 SER
  • Individual spiral mixers provide optimum flame characteristics
  • Brass coupling nut with built-in snap ring protects cone end
  • Double O-ring seal provides gas-tight connection without wrench
  • One piece copper elbow tip, long cone flame
  • General-purpose welding and pre-heating
  • For use with Flame Tech® VTHH-21 heavy duty torch handle or Victor® HD handle

Specifications

Acetylene Pressure
25–45 psi, 25–45 psi
Drill Size
36 (.106) 7–14, 36 (.106) 7–14
Gas Type
Acetylene, Acetylene, Oxygen, Oxygen
Metal Thickness
1/2–3/4 in, 1/2–3/4 in
Oxygen Pressure
6–9 psi, 6–9 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data