1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Flame Tech
6321-F90
Cutting Torch -
MI ITEM #
04275279
MFR #
6321-F90
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Welding Equipment
Welders
Welding Products
Welding Torches
Flame Tech 6321-F90
Flame Tech
6321-F90
Cutting Torch -
MI ITEM #
04275279
MFR #
6321-F90
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Tech
6321-F90
Cutting Torch -
MI ITEM #
04275279
MFR #
6321-F90
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
6321-F90 TORCH HAND CUTTING 90 DEGREE
Solid bronze forged head has a long life, and resists distortion from abuse
External check valves are easily replaced and prevent reverse flow
Injector/mixer in the head reduces burn back in tubes, and is safer than tube mixing designs
Lightweight stainless tubes have a maximum strength design—1/4 lb lighter per foot
Flame Tech® recommends flash arrestors style GG/DGN
Torch length:21"
Head: 90°
Cutting capacity: Up to 8"
Show More
Specifications
Cutting or Welding Capacity
8 in
Gas Service
MAPP, MAPP, Propylene, Propylene, Propane, Propane, Natural Gas, Natural Gas
Head Angle
90 °
Overall Length
21 in
Type
Cutting, Cutting
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data