Flame Tech GT14X12
Flame Tech
GT14X12
Scorpion Arc Welding Rod - Copper Material, 1/4 in Diameter, 2.2 lb
MI ITEM #04275292
MFR #GT14X12
Quote Required
This product requires a Quote Request
Scorpion Arc Welding Rod - Copper Material, 1/4 in Diameter, 2.2 lb
MI ITEM #04275292
MFR #GT14X12
Flame Tech GT14X12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scorpion Arc Welding Rod - Copper Material, 1/4 in Diameter, 2.2 lb
MI ITEM #04275292
MFR #GT14X12

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
GT14X12 RODS WELDING ARC GOUGING
  • 50%+ faster compared to solid DC copper coated rods
  • Increased productivity due to more gouging-inches per minute of operation
  • Cleaner, smoother, reduced smoke
  • With larger diameter rods, the Lightning Rod™ doesn’t turn red and burn back as fast as conventional rods
  • The Lightning Rod™ uses high density carbon surrounded by a thicker layer of copper
  • This feature provides enhanced arc stability and increased current for faster metal removal with less stub end loss
  • 12” rod

Specifications

Container Size
2.2 lb
Material
Copper, Copper
Overall Diameter
1/4 in, 1/4 in
Overall Length
12 in, 12 in
Package Quantity
50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data