1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Flame Tech
GT316X12
Scorpion Arc Welding Rod - Copper Material, 3/16 in Diameter, 1.4 lb
MI ITEM #
04275293
MFR #
GT316X12
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Welding Supplies & Equipment
Welding Rods, Electrodes & Holders
Arc Welding Rods
Flame Tech GT316X12
Flame Tech
GT316X12
Scorpion Arc Welding Rod - Copper Material, 3/16 in Diameter, 1.4 lb
MI ITEM #
04275293
MFR #
GT316X12
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Tech
GT316X12
Scorpion Arc Welding Rod - Copper Material, 3/16 in Diameter, 1.4 lb
MI ITEM #
04275293
MFR #
GT316X12
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
GT316X12 RODS WELDING ARC GOUGING
50%+ faster compared to solid DC copper coated rods
Increased productivity due to more gouging-inches per minute of operation
Cleaner, smoother, reduced smoke
With larger diameter rods, the Lightning Rod™ doesn’t turn red and burn back as fast as conventional rods
The Lightning Rod™ uses high density carbon surrounded by a thicker layer of copper
This feature provides enhanced arc stability and increased current for faster metal removal with less stub end loss
12” rod
Show More
Specifications
Overall Diameter
0.1875 in - 3/16 in
Overall Length
12.0000 in - 12 in
Material
Copper
Container Size
1.4 lb
Package Quantity
50
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more