1-800-526-9328Support Center
Motion
EE2802TFX4

Lift-All
EE2802TFX4

2" X 4' E/E 2-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #04276621
MFR #EE2802TFX4
List Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
EE2802TFX4

2" X 4' E/E 2-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #04276621
MFR #EE2802TFX4

Availability:In stock
List Price$29.27/each for your price
Shipping

Overview

Mfr description
EE2802TFX4 EE2-802T SLING TUFFEDGE II
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Basket Capacity 90
    12800 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    5000 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Edge Stripe Color
    Blue
  • Sling Vertical Basket Weight Capacity
    12800 lb
  • Eye Length
    10 in
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Manufacturer Upc Number
    697886100162
  • Material
    POLYESTER
  • Nominal Break Strength
    6400 lbs
  • Number of Web Plies
    2
  • Overall Length
  • Overall Thickness
  • Plies
    2
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    5000 lb
  • Basket Capacity 90°
    12800 lbs
  • Sling Color
    Silver
  • Sling Length
    4 ft
  • Sling Type
    Eye End
  • Sling Vertical Basket Weight Cap
    12800 lb
  • Sling Vertical Weight Capacity
    6400 lb
  • Striping
    1 Center Stripe, 2 Edge Stripes
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 3" Width
  • Vertical Capacity 90°
    6400 lbs
  • Web Width
  • Package Length
    15 in
  • Weight
    1.3, 1.15 lbs
  • Width
    4.3, 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text