Delta Consolidated Industries Inc 1-674990
Delta Consolidated Industries Inc
1-674990
Jobox® Tool Chest - 63 in Wide, 42 in Deep, 80 in High, White, Top Chest
MI ITEM #04282155
MFR #1-674990
Quote Required
This product requires a Quote Request
Jobox® Tool Chest - 63 in Wide, 42 in Deep, 80 in High, White, Top Chest
MI ITEM #04282155
MFR #1-674990
Delta Consolidated Industries Inc 1-674990
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Tool Chest - 63 in Wide, 42 in Deep, 80 in High, White, Top Chest
MI ITEM #04282155
MFR #1-674990

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1-674990 CHEST FIELD OFFICE JOBOX

Specifications

Color
White, White
Depth
42 in, 42 in
Height
80 in, 80 in
Length
63 in
Lockable
Lockable
Material
Steel
Type
Top Chest, Top Chest
Weight
646.00 lbs
Width
63 in, 63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data