Delta Consolidated Industries Inc 1-694990
Delta Consolidated Industries Inc
1-694990
Jobox® Tool Chest - 60-3/4 in Wide, 24-1/4 in Deep, 60-1/4 in High, Top Chest
MI ITEM #04282158
MFR #1-694990
Quote Required
This product requires a Quote Request
Jobox® Tool Chest - 60-3/4 in Wide, 24-1/4 in Deep, 60-1/4 in High, Top Chest
MI ITEM #04282158
MFR #1-694990
Delta Consolidated Industries Inc 1-694990
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Tool Chest - 60-3/4 in Wide, 24-1/4 in Deep, 60-1/4 in High, Top Chest
MI ITEM #04282158
MFR #1-694990

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1-694990 CHEST TOOL JOBOX UTILITY

Specifications

Depth
24-1/4 in, 24-1/4 in
Height
60-1/4 in, 60-1/4 in
Length
60-3/4 in
Material
Steel
Type
Top Chest, Top Chest
Weight
379.00 lbs
Width
60-3/4 in, 60-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data