Washington Alloy TT 316L
Washington Alloy
TT 316L
ER316L Welding Wire - Stainless Steel Material, Box, 1/8 in Wire Diameter
MI ITEM #04282729
MFR #TT 316L
Quote Required
This product requires a Quote Request
ER316L Welding Wire - Stainless Steel Material, Box, 1/8 in Wire Diameter
MI ITEM #04282729
MFR #TT 316L
Washington Alloy TT 316L
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER316L Welding Wire - Stainless Steel Material, Box, 1/8 in Wire Diameter
MI ITEM #04282729
MFR #TT 316L

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TT 316L 06 RODS TIG 1/8 X 36" SS
  • The three digits in the part number indicate the different types of stainless steel each rod is used for
  • Contains extra low carbon for the welding of austenitic, low carbon 18% chromium/8% nitrogen stainless steels such as AISI-304-ELC
  • The weld deposit of this electrode contains a maximum of 0.04% carbon, which greatly reduces the formation of chromium carbides, thereby protecting the corrosion-resistant qualities of the base metal and weld
  • In addition to 304-ELC, USA 308L electrodes may be used for stabilized stainless steels such as AISI 321 and 347, joint welds in construction parts for chemical engineering and cryogenic applications
  • Process: GTAW
  • Priced by the pound

Specifications

Material
Stainless Steel
Minimum Tensile Strength
70000 psi
Wire Diameter
1/8 in, 1/8 in
Wire Type
ER316L, ER316L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data