1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Washington Alloy
TB 4043
ER/R 4043 Welding Wire - Aluminum Material, Box, 1/8 in Wire Diameter
MI ITEM #
04282738
MFR #
TB 4043
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Welding Equipment
Welding Rods, Electrodes and Holders
Welding Wire
Washington Alloy TB 4043
Washington Alloy
TB 4043
ER/R 4043 Welding Wire - Aluminum Material, Box, 1/8 in Wire Diameter
MI ITEM #
04282738
MFR #
TB 4043
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washington Alloy
TB 4043
ER/R 4043 Welding Wire - Aluminum Material, Box, 1/8 in Wire Diameter
MI ITEM #
04282738
MFR #
TB 4043
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
TB 4043 06 RODS TIG 1/8 X 36" ALUM
UNS A94043 Washington Alloy 4043
Specifications: AWS/SFA 5.10 ER4043
4043 (commonly referred to as AlSi5) is a 5% silicon aluminum filler metal that is available in spools or cut lengths for MIG or TIG processes
This alloy is recommended for welding 3003, 3004, 5052, 6061, 6063 and casting alloys 43, 355, 356 and 214
Melting range: 1065–1170°F
Density: .097 lb/cu in
Post-anodizing color tint: gray
Tensile strength average: 29,000 PSI
Show More
Specifications
Material
Aluminum
Minimum Tensile Strength
29000 psi
Wire Diameter
1/8 in, 1/8 in
Wire Type
ER/R 4043, ER/R 4043
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data