Washington Alloy TA 5356
Washington Alloy
TA 5356
ER/R 5356 Welding Wire - Aluminum Material, 1 lb, Spool, 0.035 in Wire Diameter
MI ITEM #04282742
MFR #TA 5356
Quote Required
This product requires a Quote Request
ER/R 5356 Welding Wire - Aluminum Material, 1 lb, Spool, 0.035 in Wire Diameter
MI ITEM #04282742
MFR #TA 5356
Washington Alloy TA 5356
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER/R 5356 Welding Wire - Aluminum Material, 1 lb, Spool, 0.035 in Wire Diameter
MI ITEM #04282742
MFR #TA 5356

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TA 5356 07 WIRE WELD .035 ALUM MIG
  • 5356 is a 5% magnesium aluminum filler recommended for welding of 5050, 5052, 5083, 5356, 5454 and 5456

Specifications

Container Size
1 lb
Material
Aluminum
Minimum Tensile Strength
38000 psi
Wire Diameter
0.035 in, 0.035 in
Wire Type
ER/R 5356, ER/R 5356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data