Washington Alloy 6011
Washington Alloy
6011
E6011 AC/DC Welding Electrode - Electrode Type: E6011 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04282750
MFR #6011
Quote Required
This product requires a Quote Request
E6011 AC/DC Welding Electrode - Electrode Type: E6011 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04282750
MFR #6011
Washington Alloy 6011
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E6011 AC/DC Welding Electrode - Electrode Type: E6011 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04282750
MFR #6011

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TE 6011 01 IMP 3/32" RODS WELD 10LB
  • Has the same characteristics as USA 6010; however unlike the USA 6010, this electrode may be used with small AC welders as well as DC types
  • High cellulose coated electrodes provide excellent arc stability, increased ductility, high deposition efficiency and low spatter
  • This electrode combines a strong arc force with fast solidification of weld metal, thereby permitting vertical or overhead as well as flat and horizontal welding positions
  • Especially suited for welding where poor groove fit-up and rusty or oily steel is present
  • Commonly used as an all-purpose electrode for automobile body shops and mild steel farm equipment
  • Other uses would include shipbuilding, bridges, boilers, barges, railroad cars, pipes, truck frames, pressure vessels, storage tanks and galvanized steel

Specifications

Electrode Type
E6011 AC/DC
Overall Diameter
0.0938 in - 3/32 in
Material
Steel
Container Size
10 lb
Minimum Tensile Strength
60000 psi
Package Quantity
1

Compliance & Safety Data

Click on an icon to learn more