Low Fuming Bronze is a general-purpose oxyacetylene brazing rod used for steel, copper alloys, cast iron, nickel alloys and stainless steel
A balanced chemical analysis of copper and zinc as well as alloying elements of tin, iron, manganese and silicon produce weld deposits are easily attained simply by applying a neutral or slightly oxidizing flame
The high silicon content keeps fumes to a minimum
Preheating is required for some applications and bronze brazing flux is required for the bare rods
Order as bare or flux-coated
Specifications
Overall Diameter
3/32 in, 3/32 in
Overall Length
36 in, 36 in
Standards Met
ASME SFA 5.8, AWS A5.8/A5.8M
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data