308 electrodes are used for welding austenitic 18% Cr. – 8% Ni stainless steel types: AISI 301, 302, 304 and steel castings of similar composition such as rustproof or ferritic steels
Provide sound weld deposits which exhibit physical properties and corrosion resistance equal to or greater than that of the base metal as well as good striking and smooth fusion, low spatter loss and easy slag removability
Typically used for joint welds in dairy distillery and restaurant equipment, chemical tanks, chemical engineering applications and as a build-up for sealing faces of valves and fittings for acid, gas, water and steam
Specifications
Container Size
10 lb, 10 lb
Electrode Type
E308-16, E308-16
Material
Stainless Steel, Stainless Steel
Overall Diameter
3/32 in, 3/32 in
Package Quantity
1
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data