Washington Alloy TF308L-16
Washington Alloy
TF308L-16
E308L-16 Welding Electrode - Electrode Type: E308L-16, Stainless Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
MI ITEM #04282797
MFR #TF308L-16
Quote Required
This product requires a Quote Request
E308L-16 Welding Electrode - Electrode Type: E308L-16, Stainless Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
MI ITEM #04282797
MFR #TF308L-16
Washington Alloy TF308L-16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E308L-16 Welding Electrode - Electrode Type: E308L-16, Stainless Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
MI ITEM #04282797
MFR #TF308L-16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TF 308L-16 03 RODS WELD 5/32 SS 10LB
  • Contain extra low carbon for the welding of austenitic, low carbon 18% chromium/8% nitrogen stainless steels such as AISI-304-ELC
  • Weld deposit of this electrode contains a maximum of 0.04% carbon, which greatly reduces the formation of chromium carbides, thereby protecting the corrosion-resistant qualities of the base metal and weld
  • High deposition rate resulting in excellent efficiency
  • May be used in all positions
  • In addition to 304-ELC, USA 308L electrodes may be used for stabilized stainless steels such as AISI 321 and 347, joint welds in construction parts for chemical engineering and cryogenic applications
  • Process: SMAW

Specifications

Container Size
10 lb, 10 lb
Electrode Type
E308L-16, E308L-16
Material
Stainless Steel, Stainless Steel
Minimum Tensile Strength
80000 psi
Overall Diameter
5/32 in, 5/32 in
Package Quantity
1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data