Washington Alloy 309-16
Washington Alloy
309-16
E309-16 Welding Electrode - Electrode Type: E309-16, Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04282798
MFR #309-16
Quote Required
This product requires a Quote Request
E309-16 Welding Electrode - Electrode Type: E309-16, Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04282798
MFR #309-16
Washington Alloy 309-16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E309-16 Welding Electrode - Electrode Type: E309-16, Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04282798
MFR #309-16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TF 309-16 01 RODS WELD 3/32 SS 10LB

Specifications

Container Size
10 lb, 10 lb
Electrode Type
E309-16, E309-16
Material
Stainless Steel, Stainless Steel
Overall Diameter
3/32 in, 3/32 in
Package Quantity
1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data