Washington Alloy TF309L-16
Washington Alloy
TF309L-16
E309L-16 Welding Electrode - Electrode Type: E309L-16, Stainless Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
MI ITEM #04282802
MFR #TF309L-16
Quote Required
This product requires a Quote Request
E309L-16 Welding Electrode - Electrode Type: E309L-16, Stainless Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
MI ITEM #04282802
MFR #TF309L-16
Washington Alloy TF309L-16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E309L-16 Welding Electrode - Electrode Type: E309L-16, Stainless Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
MI ITEM #04282802
MFR #TF309L-16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TF309L-16 03 RODS WELD 5/32 SS 10LB
  • 309L electrodes are used for welding 22% Cr – 12% Ni stainless steel, mild or carbon steel to stainless steel and stainless clad steel
  • Produces an austenitic-ferritic, ductile weld deposit that contains a maximum of 0.04% carbon, thereby providing good crack resistance and intergranular corrosion resistance superior to that of 309 electrodes
  • Typical applications are similar to those of 309 electrodes such as furnace parts, kiln linings and heat treating boxes but where stronger corrosion resistance is required
  • Process: SMAW

Specifications

Container Size
10 lb, 10 lb
Electrode Type
E309L-16, E309L-16
Material
Stainless Steel, Stainless Steel
Minimum Tensile Strength
86000 psi
Overall Diameter
5/32 in, 5/32 in
Package Quantity
1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data