General-purpose, all-position flux-cored mild steel wire designed to produce superior mechanical properties that exceed the charpy v-notch impact value requirements of both E71T-1J and E71T-9J classifications
A diffusible hydrogen content of less than 8.0ml per 100 grams of deposited metal allows 71T-1 to adopt the “H8” designation in its’ classification
This outstanding wire produces x-ray quality weld deposits using either 100% CO2 or a 75% Ar/25% CO2 mixture shielding gas
It has superb welder appeal because its’ smooth stable arc yields virtually spatterless weld deposits and generates very little fume
Out-of-position welding is made simple because of the fast freezing, but easily removable slag—welders spend more time welding and less time cleaning up
Weld deposits are flat to slightly convex and have a bright luster
Specifications
Container Size
44 lb
Material
Steel
Minimum Tensile Strength
86000 psi
Wire Diameter
0.045 in, 0.045 in
Wire Type
71T-1M, 71T-1M
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data