Contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible
This wire has been designed to provide x-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires
The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and needs minimal post-weld grinding
Excellent where poor fit-ups or rusty and oily plates may be used
Applications include construction work, tanks, truck bodies, farm implements, pipes, steel castings or forgings, shaft build-ups and general shop fabrications
Specifications
Container Size
11 lb
Material
Steel
Minimum Tensile Strength
60000 psi
Wire Diameter
0.035 in, 0.035 in
Wire Type
ER70S-6, ER70S-6
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data