TW 71T-11 is used in the fabrication of machinery parts, tanks, prefab constructions and light structural frameworks
TW GASL is used in structural beams on outdoor construction projects, where adverse weather conditions hinder the flow of gas or where gas cylinders are not an option for logistical reason
No shielding gas needed
Works on CC power sources and voltage sensing wire feeders
DC- straight polarity
Process: GMAW
Specifications
Container Size
2 lb
Material
Steel
Minimum Tensile Strength
77000 psi
Wire Diameter
0.035 in, 0.035 in
Wire Type
71T-11, 71T-11
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data