1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Loctite
249
Threadlocker - Medium, Blue, Anaerobic, 260 in, Roll
MI ITEM #
04284768
MFR #
249
List Price
$44.52
/each
Qty
List Price
$44.52
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Adhesives
Threadlockers
Loctite 249
Loctite
249
Threadlocker - Medium, Blue, Anaerobic, 260 in, Roll
MI ITEM #
04284768
MFR #
249
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loctite
249
Threadlocker - Medium, Blue, Anaerobic, 260 in, Roll
MI ITEM #
04284768
MFR #
249
Availability:
In stock
List Price
$44.52
/each
Sign in
for your price
Qty
List Price
$44.52
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
1372603 249 QUICKTAPE THREADLOCKER TAPE
Specifications
Threadlocking Strength
Medium
Material Compatibility
Stainless Steel
Aerobic or Anaerobic
Anaerobic
Operating Temperature Range
-65 to +300 °F
Color
Blue
Application
Threadlocking
Cure Time
24 hr
Breakaway Torque Strength
74 in
Prevailing Torque Strength
47 in
Package Type
Roll
Package Size
260 in
Product Form
Tape
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
LOCTITE PC 9020 Nordbak Backing Compound
LOCTITE PC 9020 Nordbak Backing Compound
LOCTITE Eliminating Fastener Loosening
LOCTITE Eliminating Fastener Loosening
Loctite Wear-Resistant Coatings
Loctite Wear-Resistant Coatings
Mixer bolts backing out and falling into the assembly
A North American manufacturer was having problems with mixer bolts backing out and then falling into the assembly.
MORE RESOURCES
LOCTITE adhesives, sealants, reduce costs and enhance performance
One of the steps when working with you is to conduct a detailed survey of your manufacturing process to help identify potential cost savings and process improvements. This line survey involves a tour of production lines, as well as sub-assembly areas, to document existing and potential cost reduction opportunities.
Loctite Case Study: Wastewater Treatment Plant Saved $137k
Loctite Case Study: Wastewater Treatment Plant Saved $137k
See all resources