Motion
Y3106S
Leather Palm Glove - S or Size 7, Leather, Grey
MI ITEM #04288328
MFR #Y3106S
List Price$7.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Leather, Grey
MI ITEM #04288328
MFR #Y3106S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.80/pr for your price

Overview

Mfr description
Y3106S GLOVES LEATHER PALM SM SAFETY
  • LINED PALM, SAFETY CUFF

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    9.2 in
  • Material
    High Performance Fibers
  • Description
    SELECT SHOULDER SPLIT GLOVE, S
  • Weight
    0.236 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text