Fullerton Tool Co Inc 81250
Fullerton Tool Co Inc
81250
Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04290654
MFR #81250
Quote Required
This product requires a Quote Request
Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04290654
MFR #81250
Fullerton Tool Co Inc 81250
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04290654
MFR #81250

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
81250 1/4 X 1" CYLINDRICAL STEEL BUR

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
1/4 in, 1/4 in
Head Material
High Speed Steel
Length of Cut
1 in, 1 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Cylindrical, Cylindrical
Trade Number
CLA, CLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data