Fullerton Tool Co Inc 83375
Fullerton Tool Co Inc
83375
Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut
MI ITEM #04290656
MFR #83375
Quote Required
This product requires a Quote Request
Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut
MI ITEM #04290656
MFR #83375
Fullerton Tool Co Inc 83375
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut
MI ITEM #04290656
MFR #83375

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
83375 3/8 X 3/8 BALL SHAPE STEEL BUR

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
3/8 in, 3/8 in
Head Material
High Speed Steel
Length of Cut
3/8 in, 3/8 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Ball, Ball
Trade Number
EEB, EEB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data