Motion
NATV 25 PPA

SKF
NATV 25 PPA

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #04290983
MFR #NATV 25 PPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 25 PPA

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #04290983
MFR #NATV 25 PPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NATV-25 PP-A CAM FOLLOWER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    Maximum of +280 °F
  • Radial Dynamic Load Capacity
    19.8 kN
  • Radial Static Load Capacity
    44 kN
  • Roller Material
    Steel
  • Max Rpm
    1600 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ANSI/ABMA Standard 18.1-1982, ISO 7063:2003
  • UPC_NO
    7316571594361
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text