Delta Consolidated Industries Inc 677990
Delta Consolidated Industries Inc
677990
Jobox® Rolling Cabinet - 49-7/8 in Wide, 26-7/8 in Deep, 40-5/8 in High, Rolling Cabinet
MI ITEM #04293837
MFR #677990
Quote Required
This product requires a Quote Request
Jobox® Rolling Cabinet - 49-7/8 in Wide, 26-7/8 in Deep, 40-5/8 in High, Rolling Cabinet
MI ITEM #04293837
MFR #677990
Delta Consolidated Industries Inc 677990
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Rolling Cabinet - 49-7/8 in Wide, 26-7/8 in Deep, 40-5/8 in High, Rolling Cabinet
MI ITEM #04293837
MFR #677990

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
677990 JOBOX SUPER-DUTY ROLLING WORKBNCH

Specifications

Depth
26-7/8 in, 26-7/8 in
Height
40-5/8 in, 40-5/8 in
Length
49-7/8 in
Material
Steel
Type
Rolling Cabinet, Rolling Cabinet
Width
49-7/8 in, 49-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data