ITW Red Head WW-3830
ITW Red Head
WW-3830
Concrete Anchor, Diameter: 3/8", Overall Length: 3", Material: Stainless Steel, Minimum Embedment: 1-1/2"
MI ITEM #04296378
MFR #WW-3830
List Price
$4.45
/each
List Price
$4.45
/each
Concrete Anchor, Diameter: 3/8", Overall Length: 3", Material: Stainless Steel, Minimum Embedment: 1-1/2"
MI ITEM #04296378
MFR #WW-3830
ITW Red Head WW-3830
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 3/8", Overall Length: 3", Material: Stainless Steel, Minimum Embedment: 1-1/2"
MI ITEM #04296378
MFR #WW-3830

Availability:
In stock
List Price
$4.45
/each
List Price
$4.45
/each
Shipping
Shipping

Overview

Mfr Description
WW3830 WEDGE ANCHOR SS 3/8 X 3 50/BX

Specifications

Diameter
0.3750 in - 3/8 in
Material
Stainless Steel
Minimum Edge Distance
1-5/16 in
Minimum Embedment
1-1/2 in, 1-1/2 in
Minimum Spacing Distance
2-5/8 in
Overall Length
3.0000 in - 3 in
Package Quantity
50
Thread Length
1-3/4 in
Thread Size
3/8-16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data