1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Bisco Ind
CEM-1/2
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 1 in Length of Cut
MI ITEM #
04297404
MFR #
CEM-1/2
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
End Mills
Square End Mills
Bisco Ind CEM-1/2
Bisco Ind
CEM-1/2
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 1 in Length of Cut
MI ITEM #
04297404
MFR #
CEM-1/2
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bisco Ind
CEM-1/2
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 1 in Length of Cut
MI ITEM #
04297404
MFR #
CEM-1/2
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CEM 1/2 4 FLUTE SINGLE END MILL
Specifications
Mill Diameter
0.5000 in - 1/2 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
1.0000 in - 1 in
Number of Flutes
4
Shank Diameter
1/2 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Extended Reach
None
Miniature End Mill
No
Keyway Mill
No
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Overall Length
3 in
Shank Type
Plain Round
Series
CEM
Cutting Direction
Right Hand Cut
Coolant Delivery
External
Spiral Direction
Right Hand Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more