1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Campbell Chain
0320324
Twisted Link Machine Chain - #3, Zinc Plated Low Carbon Steel, 255 lbs Capacity, 0.14 in Link Dia., 100 ft
MI ITEM #
04297446
MFR #
0320324
List Price
$5.40
/feet
Qty
List Price
$5.40
/feet
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
General Purpose Chain
Campbell Chain 0320324
Campbell Chain
0320324
Twisted Link Machine Chain - #3, Zinc Plated Low Carbon Steel, 255 lbs Capacity, 0.14 in Link Dia., 100 ft
MI ITEM #
04297446
MFR #
0320324
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Campbell Chain
0320324
Twisted Link Machine Chain - #3, Zinc Plated Low Carbon Steel, 255 lbs Capacity, 0.14 in Link Dia., 100 ft
MI ITEM #
04297446
MFR #
0320324
Availability:
Factory Order
List Price
$5.40
/feet
Sign in
for your price
Qty
List Price
$5.40
/feet
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
0320324 #3 TWIST LINK MACHINE CHN
Specifications
Chain Type
Twisted Link Machine
Trade Size
#3
Working Load Capacity
255 lbs
Link Diameter
0.1400 in
Overall Length
100 ft
Material
Steel
Material Specification
Low Carbon
Finish/Coating
Zinc Plated
Inside Link Length
0.56 in
Inside Link Width
0.20 in
Links Per Foot or Meter
21.4/ft
Standards Met
Proof-Tested, ASTM, AISI, ASME, NACM
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more