Lincoln Lubrication P31192611114
Lincoln Lubrication
P31192611114
Oil Pump - Electric Pump, 0.012 in³/cycle Flow Rate, 2 lb Compatible Container Size
MI ITEM #04299806
MFR #P31192611114
Quote Required
This product requires a Quote Request
Oil Pump - Electric Pump, 0.012 in³/cycle Flow Rate, 2 lb Compatible Container Size
MI ITEM #04299806
MFR #P31192611114
Lincoln Lubrication P31192611114
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Electric Pump, 0.012 in³/cycle Flow Rate, 2 lb Compatible Container Size
MI ITEM #04299806
MFR #P31192611114

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
P31192611114 QLS-311 PUMP,120 VAC,18 OUT

Specifications

Compatible Container Size
2 lb
Flow Rate
0.012 in³/cycle
Lubrication Type
Oil
Maximum Operating Pressure
1160 psi
Maximum Operating Temperature
+158 °F
Minimum Operating Temperature
-13 °F
Pump Type
Electric Pump, Electric Pump
Voltage
120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data