Bisco Ind CEM-5/16
Bisco Ind
CEM-5/16
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 5/16 in Mill Diameter, 4 Flutes, 7/8 in Length of Cut
MI ITEM #04304422
MFR #CEM-5/16
Quote Required
This product requires a Quote Request
Bisco Ind
CEM-5/16
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 5/16 in Mill Diameter, 4 Flutes, 7/8 in Length of Cut
MI ITEM #04304422
MFR #CEM-5/16
Bisco Ind CEM-5/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bisco Ind
CEM-5/16

Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 5/16 in Mill Diameter, 4 Flutes, 7/8 in Length of Cut
MI ITEM #04304422
MFR #CEM-5/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CEM-5/16 4 FLUTE SINGLE END MILL CA

Specifications

Mill Diameter
0.3125 in - 5/16 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
0.8750 in - 7/8 in
Number of Flutes
4
Shank Diameter
5/16 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Extended Reach
None
Miniature End Mill
No
Keyway Mill
No
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Overall Length
2-1/2 in
Shank Type
Plain Round
Series
CEM
Cutting Direction
Right Hand Cut
Coolant Delivery
External
Spiral Direction
Right Hand Spiral

Compliance & Safety Data

Click on an icon to learn more