Brubaker Tool 10269-00-B
Brubaker Tool
10269-00-B
Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #10 – 32 Thread Size, UNF, Right Hand Direction
MI ITEM #04305873
MFR #10269-00-B
Quote Required
This product requires a Quote Request
Brubaker Tool
10269-00-B
Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #10 – 32 Thread Size, UNF, Right Hand Direction
MI ITEM #04305873
MFR #10269-00-B
Brubaker Tool 10269-00-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brubaker Tool
10269-00-B

Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #10 – 32 Thread Size, UNF, Right Hand Direction
MI ITEM #04305873
MFR #10269-00-B

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10269-00-B 10-32 H3 2F P MACH SCR

Specifications

Chamfer
Plug
Coolant Delivery
External
Extended Neck
Does Not Have an Extended Neck
Material
High Speed Steel
Number Of Flutes
2, 2
Overall Length
2-3/8 in
Series
102
Shank Diameter
0.194 in
Thread Direction
Right Hand
Thread Length
0.8750 in - 7/8 in
Thread Limit/Fit
H3
Thread Size
#10 – 32
Thread Standard
UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data