Brubaker Tool 73884 1
Brubaker Tool
73884 1
Square End Mill - 738 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 1-1/2 in Mill Diameter, 2 Flutes, 3/4 in Length of Cut
MI ITEM #04305910
MFR #73884 1
Quote Required
This product requires a Quote Request
Square End Mill - 738 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 1-1/2 in Mill Diameter, 2 Flutes, 3/4 in Length of Cut
MI ITEM #04305910
MFR #73884 1
Brubaker Tool 73884 1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 738 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 1-1/2 in Mill Diameter, 2 Flutes, 3/4 in Length of Cut
MI ITEM #04305910
MFR #73884 1

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
73884-00-B 1-1/2X3/4X3/4 LOC M7 CC

Specifications

Center Cutting
Center Cutting, Center Cutting
Extended Reach
Does Not Have Extended Reach Neck
Finish/Coating
Uncoated, Uncoated
Helix Angle
30 °, 30 °
Keyway Mill
Keyway
Length of Cut
3/4 in, 3/4 in
Material Grade
M7
Mill Diameter
1-1/2 in, 1-1/2 in
Mill Material
High Speed Steel, High Speed Steel
Miniature End Mill
No
Number Of Flutes
2, 2
Overall Length
3 in
Series
738
Shank Diameter
3/4 in, 3/4 in
Shank Type
Bridgeport w/ Flat
Single or Double End
Single, Single
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral, Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data