Brubaker Tool 89766-00-B
Brubaker Tool
89766-00-B
Roughing & Finishing End Mill - STARCHIP IV Series, High Speed Steel Material, Uncoated, Square End, 1 in Mill Diameter, 2 in Length of Cut
MI ITEM #04306006
MFR #89766-00-B
Quote Required
This product requires a Quote Request
Brubaker Tool
89766-00-B
Roughing & Finishing End Mill - STARCHIP IV Series, High Speed Steel Material, Uncoated, Square End, 1 in Mill Diameter, 2 in Length of Cut
MI ITEM #04306006
MFR #89766-00-B
Brubaker Tool 89766-00-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brubaker Tool
89766-00-B

Roughing & Finishing End Mill - STARCHIP IV Series, High Speed Steel Material, Uncoated, Square End, 1 in Mill Diameter, 2 in Length of Cut
MI ITEM #04306006
MFR #89766-00-B

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
89766-00-B 1X1X2 LOC M7 CC

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data