1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Victor Equipment
341-0382-0034
Cutting, Welding Handle, Gas Service: Any, Overall Length: 9"
MI ITEM #
04307039
MFR #
341-0382-0034
List Price
$488.33
/each
Qty
List Price
$488.33
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Welding Supplies & Equipment
Welders
Brazing, Cutting & Welding Torch Handles
Victor Equipment 341-0382-0034
Victor Equipment
341-0382-0034
Cutting, Welding Handle, Gas Service: Any, Overall Length: 9"
MI ITEM #
04307039
MFR #
341-0382-0034
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Victor Equipment
341-0382-0034
Cutting, Welding Handle, Gas Service: Any, Overall Length: 9"
MI ITEM #
04307039
MFR #
341-0382-0034
Availability:
Factory Order
List Price
$488.33
/each
Sign in
for your price
Qty
List Price
$488.33
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
341-0382-0034 HANDLE TORCH
Built-in flashback arrestors
Built-in reverse flow check valves
Works with all fuel gases (pressure restrictions for different gases)
Torch handles also feature Victor traditional threaded assemblies for economical repair if service is necessary
The shape of the torch handle is a registered trademark of Victor
Hose connection: 9/16"-18
Weight: 18 oz
Length: 9"
Show More
Specifications
Type
Welding, Cutting
Gas Service
Any
Overall Length
9.0000 in - 9 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more