1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Intertape Polymer Group
OM4855
American Masking Tape - 54.8 m Long, 48 mm Wide, 7.3 mil Thick, Orange
MI ITEM #
04308283
MFR #
OM4855
List Price
$23.46
/each
Qty
List Price
$23.46
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Tape
Masking & Painters Tape
Intertape Polymer Group OM4855
Intertape Polymer Group
OM4855
American Masking Tape - 54.8 m Long, 48 mm Wide, 7.3 mil Thick, Orange
MI ITEM #
04308283
MFR #
OM4855
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intertape Polymer Group
OM4855
American Masking Tape - 54.8 m Long, 48 mm Wide, 7.3 mil Thick, Orange
MI ITEM #
04308283
MFR #
OM4855
Availability:
In stock
List Price
$23.46
/each
Sign in
for your price
Qty
List Price
$23.46
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
OM4855
Specifications
Backing Material
Paper
Length
54.8 m
Width
48 mm
Thickness
7.3 mil
Color
Orange
Maximum Operating Temperature
+225 °F
Adhesion Strength
27 oz-in
Weight
0.75 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Intertape Polymer Group Solutions
Intertape Polymer Group Solutions