Craig Tools International CA3001-10
Craig Tools International
CA3001-10
Dimple Die, Size: 0.187 (Shank)", 1/2 (Length)"
MI ITEM #04315724
MFR #CA3001-10
Quote Required
This product requires a Quote Request
Dimple Die, Size: 0.187 (Shank)", 1/2 (Length)"
MI ITEM #04315724
MFR #CA3001-10
Craig Tools International CA3001-10
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dimple Die, Size: 0.187 (Shank)", 1/2 (Length)"
MI ITEM #04315724
MFR #CA3001-10

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CA3001-10 DIMPLE DIE 5/32X.187X1/2

Specifications

Accessory Type
Dimple Die, Dimple Die
For Use With
5/32" Rivets, 5/32" Rivets, AN426 - 100° Flush Rivet, AN426 - 100° Flush Rivet, Pneumatic and Hand Squeezers, Pneumatic and Hand Squeezers
Size
1/2 (Length) in, 0.187 (Shank) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data