5KH36MNA445AX

LEESON (RRX)
5KH36MNA445AX

Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04317908
MFR #5KH36MNA445AX
List Price$519.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON (RRX)
5KH36MNA445AX

Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04317908
MFR #5KH36MNA445AX

Availability:
In Stock
In stock
List Price$519.32/each for your price
Shipping

Overview

Mfr description
1/2HP 1800RPM H684 DP 100-120/200-240V
  • Resilient base Completely interchangeable with OEM units Automatic reset thermal protector Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower

Specifications

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Description Keyword
    0.50 hp
  • Drive End Bearing Size
    BALL
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    DP (Drip Proof)
  • Frame Material
    Rolled Steel
  • Type Of Bearing
    BALL
  • Frame Size
    48Y
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.10–7.20 / 3.40–3.60 A, 7.1-7.2 A
  • Full Load Efficiency
    63.3 %
  • IP Rating
    22
  • Insulation Class
    B
  • KVA Code
    N
  • Manufacturer Catalog Number
    H684
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856031716
  • Motor Category
    Carbonator Pump Motor
  • Motor Horsepower
    1/2 hp
  • Motor Length Less Shaft
    6.22
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    100-120/200-240 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Overall Length C Dimension
    8.75 in
  • Overload Protector
    1
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/2 HP Carbonator Pump Motor, 1 phase, 1800 RPM, 100-120/200-240 V, 48Y Frame, ODP
  • Thermal Protection
    AUTO
  • Weight
    18, 19 lbs
  • Wiring Diagram
  • kW
    0.37 kW
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text