Motion
B932C020023
Cored Bar - Cast Bronze Material, 2-1/2 in Bore Diameter, 2-7/8 in Outside Diameter, 13 in Overall Length
MI ITEM #04319980
MFR #B932C020023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Bronze Material, 2-1/2 in Bore Diameter, 2-7/8 in Outside Diameter, 13 in Overall Length
MI ITEM #04319980
MFR #B932C020023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B932C020023 BRZ 13" BAR

Specifications

  • Material
    Cast Bronze
  • Bore Diameter
    2-1/2 in
  • Outside Diameter
    2-7/8 in
  • Overall Length
    13 in
  • Material Specification
    SAE 660 (C932)
  • Operating Temperature Range
    -450 to +500 °F
  • Maximum P Value
    4000 psi
  • Maximum PV Value
    75000
  • Max V Value
    750 fp/min
  • Groove Plug Type
    None
  • Standards Met
    83-7-7-3, ASTM B271, ASTM B505, CDA 932
  • UPC_NO
    717905042904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text