Craig Tools International HSF-5
Craig Tools International
HSF-5
Toothed Hole Saw - Toothed, High Speed Steel, 5/8 in Saw Diameter, Hole Saw Only
MI ITEM #04324104
MFR #HSF-5
Quote Required
This product requires a Quote Request
Toothed Hole Saw - Toothed, High Speed Steel, 5/8 in Saw Diameter, Hole Saw Only
MI ITEM #04324104
MFR #HSF-5
Craig Tools International HSF-5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, High Speed Steel, 5/8 in Saw Diameter, Hole Saw Only
MI ITEM #04324104
MFR #HSF-5

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HSF-5 HOLESAW .6250 HSS FINE

Specifications

Body Material
High Speed Steel
Built-In Arbor
Hole Saw Only, Hole Saw Only
Cutting Edge Type
Toothed, Toothed
Cutting Material
High Speed Steel, High Speed Steel
Finish/Coating
Uncoated
Saw Diameter
5/8 in, 5/8 in
Series
HSF Fine Tooth
Slug Removal
No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data