Motion
7850 OLP-40BL

REELCRAFT IND. INC.
7850 OLP-40BL

Hose Reel with Hose - 300 psi, Blue, 1/2 NPT - Female Inlet
MI ITEM #04340686
MFR #7850 OLP-40BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
7850 OLP-40BL

Hose Reel with Hose - 300 psi, Blue, 1/2 NPT - Female Inlet
MI ITEM #04340686
MFR #7850 OLP-40BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7850 OLP LW3 BLUE HOSE REEL

Specifications

  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Color
    Blue
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Weight
    47 lbs
  • Reel Outlet
    3/8 NPT - Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text