Radiac Abrasives 7315968
Radiac Abrasives
7315968
Cut-Off Wheel - 2 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Medium Grade, 30000 rpm
MI ITEM #04342255
MFR #7315968
Quote Required
This product requires a Quote Request
Cut-Off Wheel - 2 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Medium Grade, 30000 rpm
MI ITEM #04342255
MFR #7315968
Radiac Abrasives 7315968
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 2 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Medium Grade, 30000 rpm
MI ITEM #04342255
MFR #7315968

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7315968 WHEEL CUTOFF 2X.035X1/4

Specifications

Center Hole Diameter
1/4 in, 1/4 in
Grade
Medium, Medium
Grit Number
60, 60
Material
Aluminum Oxide, Aluminum Oxide
Reinforcement Type
Reinforced, Reinforced
Wheel Diameter
2 in, 2 in
Wheel Thickness
0.035 in, 0.035 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data