Radiac Abrasives P282324
Radiac Abrasives
P282324
Grinding Segment, Width: 11-1/4", Thickness: 2-1/4", Height: 6", Material: Aluminum Oxide
MI ITEM #04342276
MFR #P282324
Quote Required
This product requires a Quote Request
Grinding Segment, Width: 11-1/4", Thickness: 2-1/4", Height: 6", Material: Aluminum Oxide
MI ITEM #04342276
MFR #P282324
Radiac Abrasives P282324
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grinding Segment, Width: 11-1/4", Thickness: 2-1/4", Height: 6", Material: Aluminum Oxide
MI ITEM #04342276
MFR #P282324

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
P282324 SEGMENT 11-1/4X2-1/4X6

Specifications

Bond Type
Vitrified, Vitrified
Grade
Medium, Medium
Grit Number
30, 30
Height
6 in, 6 in
Material
Aluminum Oxide, Aluminum Oxide
Thickness
2-1/4 in, 2-1/4 in
Width
11-1/4 in, 11-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data