Fullerton Tool Co Inc 81100
Fullerton Tool Co Inc
81100
Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344051
MFR #81100
Quote Required
This product requires a Quote Request
Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344051
MFR #81100
Fullerton Tool Co Inc 81100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344051
MFR #81100

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
81100 FILE ROTARY 1X1 LLA

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
1 in, 1 in
Head Material
High Speed Steel
Length of Cut
1 in, 1 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Cylindrical, Cylindrical
Trade Number
LLA, LLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data