Fullerton Tool Co Inc 81375
Fullerton Tool Co Inc
81375
Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344053
MFR #81375
Quote Required
This product requires a Quote Request
Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344053
MFR #81375
Fullerton Tool Co Inc 81375
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344053
MFR #81375

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
81375 FILE ROTARY 3/8X1 ELA

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
3/8 in, 3/8 in
Head Material
High Speed Steel
Length of Cut
1 in, 1 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Cylindrical, Cylindrical
Trade Number
ELA, ELA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data