Fullerton Tool Co Inc 81625
Fullerton Tool Co Inc
81625
Burr - Single Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344056
MFR #81625
Quote Required
This product requires a Quote Request
Burr - Single Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344056
MFR #81625
Fullerton Tool Co Inc 81625
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #04344056
MFR #81625

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
81625 FILE ROTARY 5/8X1 ILA

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
5/8 in, 5/8 in
Head Material
High Speed Steel
Length of Cut
1 in, 1 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Cylindrical, Cylindrical
Trade Number
ILA, ILA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data