Fullerton Tool Co Inc 83312
Fullerton Tool Co Inc
83312
Burr - Single Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut
MI ITEM #04344064
MFR #83312
Quote Required
This product requires a Quote Request
Burr - Single Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut
MI ITEM #04344064
MFR #83312
Fullerton Tool Co Inc 83312
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut
MI ITEM #04344064
MFR #83312

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
83312 FILE ROTARY 5/16X5/16 DDB

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
5/16 in, 5/16 in
Head Material
High Speed Steel
Length of Cut
5/16 in, 5/16 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Ball, Ball
Trade Number
DDB, DDB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data