Fullerton Tool Co Inc 83500
Fullerton Tool Co Inc
83500
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #04344065
MFR #83500
Quote Required
This product requires a Quote Request
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #04344065
MFR #83500
Fullerton Tool Co Inc 83500
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #04344065
MFR #83500

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
83500 FILE ROTARY 1/2X1/2 GGB

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
1/2 in, 1/2 in
Head Material
High Speed Steel
Length of Cut
1/2 in, 1/2 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Ball, Ball
Trade Number
GGB, GGB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data